This product may not be available in all locations.
2
more

Circuit Breaker, Miniature, DIN Rail Mount, 63A, 3P, 400VAC, D Trip
Item #: 603330
Cat #: S803S-D63
UPC: 612271201286
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 63 Amp, 3 Pole, 230/400 Volt AC, D Trip, 25 kAIC
Overview
Circuit Breaker, Miniature, DIN Rail Mount, 63 Amp, 3 Pole, 230/400 Volt AC, D Trip, 25 kAIC
Also known as: 612271201286, S803S-D63
Specifications
| Poles: | 3 |
| Amps: | 63 |
| Volts AC: | 230, 400 |
| Mounting: | DIN Rail |
| Type: | Trip Curve D |
| Interrupt Rating AC: | 50 kA |
| Poles: | 3 |
| Volts AC: | 230, 400 |
| Type: | Trip Curve D |
| Amps: | 63 |
| Mounting: | DIN Rail |
| Interrupt Rating AC: | 50 kA |