1252 28V 6.4W BA15D G6 2C2V

Item #: 603356

Cat #: S7058

UPC: 045923070587

to view pricing and more.
Documents & Guides
6.44 Watt miniature; G6; 2000 Average rated hours; DC Bay Base; 28 Volt

Overview

6.44 Watt miniature; G6; 2000 Average rated hours; DC Bay Base; 28 Volt
Also known as: 045923070587, S7058

Specifications

Volts AC: 28
Shape: G6 (Globe)
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Wattage: 6.440
Volts AC: 28
Light Technology: Incandescent
Base: Bayonet (BA15d)
Shape: G6 (Globe)
Dimmable: No
Wattage: 6.440