This product may not be available in all locations.
4
more

Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 8 Space
Item #: 60339
Cat #: TLM812SCUD
UPC: 783164268065
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 1, Surface
Overview
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 1, Surface
Also known as: 783164268065, TLM812SCUD
Specifications
| Amps: | 125 |
| Circuits: | 16 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Interrupt Rating AC: | 65 kA |
| Amps: | 125 |
| Mounting: | Surface |
| Phase: | 1 |
| Type: | Main Lug |
| Circuits: | 16 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 65 kA |