REXEL logo

Hard Hat, Premium KARBN™, Non-Vented Full Brim, Class E

Item #: 60345
Cat #: 4Q-475LT
UPC: 092644603457
Sign In or Register to view pricing and more.
Hard Hat, Premium KARBN™, Non-Vented Full Brim, Class E, Accessory Slots On Front & Back, Unique Suspension System, Machine Washable Sweatband, Easy, One-Handed Size Adjustment, Fits Hat Size: 6.5 to 8, KARBN™ (Carbon Fiber) Pattern

Product Overview

Hard Hat, Premium KARBN™, Non-Vented Full Brim, Class E, Accessory Slots On Front & Back, Unique Suspension System, Machine Washable Sweatband, Easy, One-Handed Size Adjustment, Fits Hat Size: 6.5 to 8, KARBN™ (Carbon Fiber) Pattern
Also known as: 092644603457, 4Q-475LT

Documents

No Documents Available
Frequently Bought Together (57)
OZ Gedney
4Q-75LT Liquidtight Grounding Connector, Straight, Insulated, 3/4", Malleable Iron
OZ Gedney
4Q-450LT 1/2 IN 45 DEG CONN LFMC W/LUG
OZ Gedney
4Q-50LT 1/2 IN STR CONN LFMC W/LUG
Multiple
GRC050XCL 1/2" x 1-1/8" Galvanized Conduit Nipple, Closed
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
OZ Gedney
4Q-975LT 3/4" 90° Connector Lfmc W/lug
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Eaton B-Line
B2010PAHDGW/SS6 Rigid Strut Strap, 1", Pre-Assembled, HDG/SS6
Multiple
UA075GRY100CL Liquidtight, Type: UA, 3/4", 100' Coil
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
OZ Gedney
4Q-4100LT Liquidtight Grounding Connector, 45°, Insulated, Size: 1"
Appleton
APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel
OZ Gedney
4Q-950LT Liquidtight Grounding Connector, 90°, Insulated, Size: 1/2"
Appleton
APP370IG Conduit Body Cover, Size: 1", Form-IN-Place, Form 7, Steel
Appleton
RB200-75 Reducing Bushing, Threaded, 2" x 3/4", Steel
OZ Gedney
4Q-975LT 3/4" 90° Connector Lfmc W/lug
Bizline
12LW316SS 1/2" Lock Washer, 316 Stainless Steel
Bizline
38LW316SS Split Lock Washer, 3/8", Stainless Steel, 100/PK
Calbrite
S60500SW00 Square Washer, 1/2", Stainless Steel
Eaton B-Line
B2009PAHDGW/SS6 Rigid Strut Strap, 3/4", Pre-Assembled, HDG/SS6
Appleton
GASK853N Conduit Body Gasket, Type: Solid, Form 8, Size: 1", Neoprene
Appleton
GIB-150L-4AC Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Bizline
RXC 38FW316SS 3/8IN FLAT WASHER
Panduit
BT5LH-C0 Cable Tie w/ Metal Barb, 18.1", Weather Resistant Nylon, Black
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Appleton
T37 Conduit Body, Type: T, 1", Form 7, Grayloy-Iron
Appleton
GIB-100L-4AC Grounding Bushing, 1", Threaded, Insulated, Malleable Iron
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
OZ Gedney
4Q-100LT 1 IN STR CONN LFMC INSUL W/LUG
OZ Gedney
4Q-75LT Liquidtight Grounding Connector, Straight, Insulated, 3/4", Malleable Iron
Eaton B-Line
B22SHA-120HDG CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 9/16-IN. X 7/8-IN. SLOTS, 12 GA.,
Appleton
ECDB50HP Universal Drain or Breather, 1/2", Raintight, Stainless Steel
Eaton B-Line
B2009PAZN Rigid Strut Strap, 3/4", Steel, Zinc Plated
Eaton B-Line
B281SQHDG POST BASE FOR 1 5/8-IN. X 1 5/8-IN. SIDE BY SIDE CHANNEL, 6-IN. X 6-IN. X 1 5/8-
Eaton B-Line
B2013PAHDGW/SS6 Conduit Clamp, Pre-Assembled, 2", Steel/Hot Dipped Galvanized
Appleton
CH-100-B Conduit Hanger, Type CH-B, 3/4", Steel
Appleton
RB200-100 Reducing Bushing, Threaded, 2" x 1", Steel
Appleton
T27 Conduit Body, Type: T, 3/4", Form 7, Grayloy-Iron
Appleton
HUBG100DN Grounding Hub, 1", Insulated, Gasketed, Watertight, Zinc Die Cast
Appleton
PLG-75R Close-Up Plug, Recessed Head, 3/4", Explosionproof, Steel
Appleton
380F Conduit Body Cover, Wedge Type, Form 8, 1", Iron
Appleton
CL-75MN Rigid Conduit Strap, 1-Hole, 3/4", Malleable Iron, Hot Dipped Galvanized
Appleton
L-200 Conduit Locknut, 3/4", Steel
Appleton
LL27 Conduit Body, Type: LL, 3/4", Form 7, Malleable Iron
Appleton
RB125-100 Reducing Bushing, Threaded, 1-1/4 x 1", Steel
Bizline
R38LW Lock Washer, 3/8", Steel
Appleton
UNY50NR Union, 1/2", Male/Female, Explosionproof, Steel
Appleton
CLB-75MN Clamp Back, Rigid, 3/4 inch, Malleable Iron
Entrelec
011836816 Snap-On, End Section, Type: FEM6
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Klein
5140 Zipper Bags, Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4-PK
Klein
602-7DD Demolition Driver, 7", 5/16'' Keystone
Klein
85191 Conduit Fitting/Reaming Screwdriver
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Klein
60406RL Hard Hat, Non-Vented, Full Brim w/ Rechargeable Headlamp
Klein
60346 Hard Hat, Premium KARBN™, Non-Vented Full Brim, Class E with Headlamp

Specifications

Color: Carbon Fiber
Color: Carbon Fiber

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)