LED Bollard 42" Square 5W Warm Bronze

Item #: 603618

Cat #: BLED5-42Y

UPC: 019813027951

Sign In or Register to view pricing and more.
Documents & Guides
Landscape 128 Lumens Bled 42 Inches Square 5W 3000K Bronze

Overview

Landscape 128 Lumens Bled 42 Inches Square 5W 3000K Bronze
Also known as: 019813027951, BLED5-42Y

Specifications

Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Wattage: 5
Type: Landscape
Color: Bronze
Color Rendering Index (CRI): 87
Wattage: 5
Color: Bronze
Color Temperature: 3000 (Warm White)
Type: Landscape