Instrumentation Box, NEMA 4, Hinged Cover, 200 x 150 x 120mm

Item #: 603674

Cat #: LHC201512EMC

UPC: 783510300791

to view pricing and more.
Instrumentation Box, NEMA 4, Hinged Cover, 200 x 150 x 120mm, Steel/Light Gray

Overview

Instrumentation Box, NEMA 4, Hinged Cover, 200 x 150 x 120mm, Steel/Light Gray

InLine EMC Enclosures provide style, functionality and EMC protection. The flush body-to-door design can be secured by either screws or quarter-turn latches, making these enclosures an excellent choice for applications requiring an aesthetic appearance and EMC protection.

Also known as: 783510300791, LHC201512EMC

Specifications

Color: Light Gray
IP/NEMA Rating: IP54, NEMA 1
Material: Steel
Width: 5.910 in
Depth: 4.720 in
Finish: Powder Coated
Height: 5.030 in
Color: Light Gray
Material: Steel
Depth: 4.720 in
Height: 5.030 in
IP/NEMA Rating: IP54, NEMA 1
Width: 5.910 in
Finish: Powder Coated