BUSS 170M6012 FUSE 800A 690V 3/80 A

Item #: 603678

Cat #: 170M6012

UPC: 051712262576

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M6012 FUSE 800A 690V 3

Overview

BUS 170M6012 FUSE 800A 690V 3
Also known as: 051712262576, 170M6012

Specifications

Type: Square Body, Square
Amps: 800
Interrupt Rating DC: 200
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 800