Connection Cable, EtherNet, 4 Conductor, RJ45 Male, RJ45 Male, 600V

Item #: 603709

Cat #: 1585J-M4HBJM-0M3

UPC: 884951342712

to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 0.3 meters, Teal, Foil Braided Shielding

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 0.3 meters, Teal, Foil Braided Shielding
Also known as: 884951342712, 1585J-M4HBJM-0M3

Specifications

Type: Connection Cable
Color: Teal
Volts AC: 600
Conductors: 2 Pair
Length: 0.300 m
Type: Connection Cable
Volts AC: 600
Length: 0.300 m
Color: Teal
Conductors: 2 Pair