Cord Clip, VHB Adh., .19" (4.8mm) Bundle

Item #: 603768

Cat #: ACC19-AV-M300

UPC: 074983194889

to view pricing and more.
Documents & Guides
No Documents Available
High bond adhesive backed cord clip, .19" (4.8mm) bundle, weather resistant, black.

Overview

High bond adhesive backed cord clip, .19" (4.8mm) bundle, weather resistant, black.
Also known as: 074983194889, ACC19-AV-M300

Specifications

Color: Black
Diameter: 0.190 in
Mounting: Adhesive
Material: Nylon
Color: Black
Mounting: Adhesive
Diameter: 0.190 in
Material: Nylon