Cable Tie, Releasable, 22.2L (564mm), 100/PK

Item #: 603776

Cat #: PRT6EH-C

UPC: 074983542086

to view pricing and more.
Pan-Ty® releasable lashing tie, extra-heavy cross section, 22.2 (564mm) length, nylon 6.6, natural, 100/PK

Overview

Pan-Ty® releasable lashing tie, extra-heavy cross section, 22.2 (564mm) length, nylon 6.6, natural, 100/PK
Also known as: 074983542086, PRT6EH-C

Specifications

Color: Natural
Material: Nylon
Length: 22.200 in
Color: Natural
Length: 22.200 in
Material: Nylon