ThermTrans, Self-Lam Label, Vinyl, 2.00"

Item #: 603777

Cat #: S200X225VA1Y

UPC: 074983439782

to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 2 labels per row. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP,

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 2 labels per row. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP,
Also known as: 074983439782, S200X225VA1Y

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl