Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover-Quick Release

Item #: 603834

Cat #: B161406CHQR

UPC: 786725331956

to view pricing and more.
Documents & Guides
Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover-Quick Release, Size: 16 x 14 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover-Quick Release, Size: 16 x 14 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

Intended for use as electrical junction boxes, terminal wiring boxes and instrument housings. Hinged door with quick-release latching provide convient access. Designed to provide protection from dust, dirt, oil and water.

Also known as: 786725331956, B161406CHQR

Features & Benefits

  • Bodies fabricated from 14 gauge and doors fabricated from 16 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Weldnuts are provided for mounting optional panels securely. External quick release latches secure cover. Standard continuous hinged secures cover. Grounding provisions provided.

Specifications

Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65