3-Sided Hanging Box, T-70, Gray

Item #: 60387

Cat #: T70HB3-X

UPC: 074983698790

to view pricing and more.
3-Sided Hanging Box, Snap-On/Screw/On, For T-70, PVC, International Gray

Overview

3-Sided Hanging Box, Snap-On/Screw/On, For T-70, PVC, International Gray

3-sided hanging box. Used to mount NEMA standard single gang electrical outletsand devices with either screw-on or snap-on single gang faceplates when there are communications cables in the raceway. Box is low profile for increased channelcapacity and does not require breakout removal. For use with T-70 & Twin-70 raceway only.

Also known as: 074983698790, T70HB3-X

Specifications

Color: Gray
Material: PVC
Length: 6.280 in
Height: 1.560 in
Width: 2.780 in
Color: Gray
Length: 6.280 in
Width: 2.780 in
Material: PVC
Height: 1.560 in