SHUNT TRIP W/PIGTAIL 9-24VAC 9-24VDC LH

Item #: 603888

Cat #: SNT5LP03K

UPC: 786678262604

to view pricing and more.
Documents & Guides
Series G: Internal Accessories (ST, UVR, Aux and Alarms), Shunt trip, 24 Vac/dc, Used with NG-Frame

Overview

Series G: Internal Accessories (ST, UVR, Aux and Alarms), Shunt trip, 24 Vac/dc, Used with NG-Frame

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 786678262604, SNT5LP03K

Specifications

Type: Shunt Trip
Type: Shunt Trip