Cable Tie, 11.6L (295mm) Standard, Tefze

Item #: 603966

Cat #: PLT3S-M76

UPC: 074983548262

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, standard cross section, 11.6 (295mm), TEFZEL, aqua.

Overview

Pan-Ty® locking tie, standard cross section, 11.6 (295mm), TEFZEL, aqua.
Also known as: 074983548262, PLT3S-M76

Specifications

Color: Aqua
Width: 0.190 in
Size: Standard
Material: Tefzel
Weight Capacity: 50 lbs
Length: 11.600 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Aqua
Size: Standard
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Width: 0.190 in
Material: Tefzel
Length: 11.600 in
Family / Style: Pan-Ty®