Servo Motor, Rotary, 240V, 100mm Frame, 2500 RPM, Low Inertia

Item #: 604016

Cat #: VPL-A1002C-PJ12AA

UPC: 884951871427

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 240 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, C Winding, 2500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Overview

VPL Low Inertia Motors, 240 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, C Winding, 2500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A1002C-PJ12AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 100 mm bolt circle frame size. It is 2500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951871427, VPL-A1002C-PJ12AA

Specifications

Type: Servo Motor, Low Inertia
Volts AC: 240
Size: 100 mm
RPM: 2500
Type: Servo Motor, Low Inertia
Size: 100 mm
Volts AC: 240
RPM: 2500