
CHNL, 2 7/16" X 1 5/8", 9/16" X 1 1/8" S-HOLES, 12 GA, 240
Item #: 604091
Cat #: B12SH-240GRN
UPC: 781011207250
to view pricing and more.
Documents & Guides
Eaton B-Line series Deep Strut channel, 2.43" H x 240" L x 1.62" W, Steel, DURA GREEN, SH, 12 Gauge
Overview
Eaton B-Line series Deep Strut channel, 2.43" H x 240" L x 1.62" W, Steel, DURA GREEN, SH, 12 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011207250, B12SH-240GRN
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Height: | 2 7/16 in |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Length: | 20 ft |
| Height: | 2 7/16 in |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |