This product may not be available in all locations.
2
more

Breaker, DIN Rail Mount, 1P, 2A, 250VAC, 65VDC, Thermal Magnetic
Item #: 60410
Cat #: 9080GCB20
UPC: 785901481058
to view pricing and more.
Documents & Guides
Breaker, DIN Rail Mount, 1-Pole, 2 Amp, 250 Volt AC, 65 Volt DC, Thermal Magnetic
Overview
Breaker, DIN Rail Mount, 1-Pole, 2 Amp, 250 Volt AC, 65 Volt DC, Thermal Magnetic
Linergy thermal magnetic circuit protectors are a trip free device. These circuit protectors cab be mounted on 35 mm DIN track or Square D terminal block track. The family has circuit protectors with current ratings from 0.1 to 15 A. This circuit protector has a current rating of 2.0 amperes. The thermal feature trips when there is an overload of ten times rated current or less. The magnetic mechanism trips instantaneously when there is a short circuit. Maximum rating of 200 A, but not exceeding 10,000% (100 times) rated current.
Also known as: 785901481058, 9080GCB20
Specifications
| Mounting: | DIN Rail |
| Poles: | 1 |
| Volts DC: | 65 |
| Volts AC: | 250 |
| Amps: | 2 |
| Standards: | California Proposition 65 |
| Mounting: | DIN Rail |
| Volts DC: | 65 |
| Amps: | 2 |
| Poles: | 1 |
| Volts AC: | 250 |
| Standards: | California Proposition 65 |