Mlbl01Y Led Block - Yellow

Item #: 604129

Cat #: MLBL-01Y

UPC: 320500373108

to view pricing and more.
Modular Led Block - 24V Ac / Dc, Integrated Led - Yellow- Illuminated

Overview

Modular Led Block - 24V Ac / Dc, Integrated Led - Yellow- Illuminated

Modular Led Block - 24V Ac / Dc, Integrated Led - White - Illuminated

Also known as: 320500373108, MLBL-01Y

Specifications

Type: Lamp Block, Accessories
Volts DC: 24
Family / Style: Modular
Volts AC: 24
Color: Yellow
Type: Lamp Block, Accessories
Family / Style: Modular
Color: Yellow
Volts DC: 24
Volts AC: 24