Terminal Block, Linergy, Screw Down End Clamp, For 35 mm DIN Rail Mounting Track

Item #: 60423

Cat #: 9080MHA10

UPC: 785901744030

Sign In or Register to view pricing and more.
Terminal Block, Linergy, Screw Down End Clamp, For 35 mm DIN Rail Mounting Track

Overview

Terminal Block, Linergy, Screw Down End Clamp, For 35 mm DIN Rail Mounting Track

Linergy accessories round out the Linergy terminal block line. This end clamp is used to hold terminal blocks tightly together on 9080MH mounting track. One end clamp is to be used on each end of a terminal block assembly. This end clamp is held in place by tightening the two mounting screws.

Also known as: 785901744030, 9080MHA10

Specifications

Type: Terminal Block, End Clamp
Material: Polycarbonate
Mounting: DIN Rail
Size: 35 mm
Standards: California Proposition 65
Type: Terminal Block, End Clamp
Mounting: DIN Rail
Standards: California Proposition 65
Material: Polycarbonate
Size: 35 mm