This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Non-reversing motor starter, Size 1, Three phase full voltage, Amb. compensate bimetal OLR, Contactor amp rating 27A, 220 240/440 480VAC 60Hz coil, Non-combination type, Enclosure type (open), No enclosure
Overview
Non-reversing motor starter, Size 1, Three phase full voltage, Amb. compensate bimetal OLR, Contactor amp rating 27A, 220 240/440 480VAC 60Hz coil, Non-combination type, Enclosure type (open), No enclosure
Also known as: 14DP32AC81
Specifications
Phase: | 3 |
Poles: | 3 |
Size: | 1 |
Type: | Starter, Magnetic |
Mounting: | Surface |
Amps: | 27 |
Volts AC: | 600 |
Volts AC Control Range: | 240 - 480 |
Phase: | 3 |
Size: | 1 |
Mounting: | Surface |
Volts AC: | 600 |
Poles: | 3 |
Type: | Starter, Magnetic |
Amps: | 27 |
Volts AC Control Range: | 240 - 480 |
Customer Reviews
No reviews for this product
(0)