This product may not be available in all locations.
Connector Kit, Busbar, Frame 1-2 Follower, 55mm x 6
Item #:
604350
Cat #:
2198-H040-AP-T
UPC:
884951993143
Sign In or Register to view pricing and more.
Documents & Guides
Connector Kit, Busbar, Frame 1-2 Follower, AC Bus T-Connector, DC Bus T-Connector, Control Power T-Connector, Bus-Bar Connectors 55mm x 6
Overview
Connector Kit, Busbar, Frame 1-2 Follower, AC Bus T-Connector, DC Bus T-Connector, Control Power T-Connector, Bus-Bar Connectors 55mm x 6
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-H040-AP-T from Rockwell Automation® is a Kinetix 5500 accessory. It is a T-connectors and busbars for the AC bus and control power on frame 1 or 2 follower drives.Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951993143, 2198-H040-AP-T
Specifications
Type: | Busbar, Connector Kit |
Mounting: | Device |
Size: | 55 mm |
Family / Style: | Kinetix |
Type: | Busbar, Connector Kit |
Size: | 55 mm |
Mounting: | Device |
Family / Style: | Kinetix |
Customer Reviews
No reviews for this product
(0)