Explosion-Proof Pin & Sleeve Receptacle w/Box, 30A, 4P3W, 3/4" Hub

Item #: 60450

Cat #: CES-3034

UPC: 781381188050

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Pin & Sleeve Receptacle w/Box, 30A, 4-Pole/3-Wire, 3/4" Hub, Grounding Thru Extra Pole And Shell, With Slide-Lock, Pressure Wire Terminals, Furnished With One Vertical And Two Horizontal Feed-thru Hubs, UL 1010/Ul894/Ul1682/Ul1686 Listed, 30 Amp, 125-250VAC, Wattage: 5HP, Fiberglass

Overview

Explosion-Proof Pin & Sleeve Receptacle w/Box, 30A, 4-Pole/3-Wire, 3/4" Hub, Grounding Thru Extra Pole And Shell, With Slide-Lock, Pressure Wire Terminals, Furnished With One Vertical And Two Horizontal Feed-thru Hubs, UL 1010/Ul894/Ul1682/Ul1686 Listed, 30 Amp, 125-250VAC, Wattage: 5HP, Fiberglass

Appleton™ CES and CESD Factory Sealed 30 and 60 Amp Pin and Sleeve Receptacles

Also known as: 781381188050, CES-3034

Specifications

Material: Malleable Iron, Aluminum
Amps: 30
Volts AC Range: 120 - 250
Material: Malleable Iron, Aluminum
Volts AC Range: 120 - 250
Amps: 30