Type 1 Enclosure 20x12x6.625

Item #: 604575

Cat #: A20N126LP

UPC: 783510799106

to view pricing and more.
Hinged-Cover with Recessed Handle, Type 1, 20.00x12.00x6.62, Gray, Steel

Overview

Hinged-Cover with Recessed Handle, Type 1, 20.00x12.00x6.62, Gray, Steel

These enclosures have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.

Also known as: 783510799106, A20N126LP

Specifications

Height: 20 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Finish: Powder Coated
Depth: 6.630 in
Weight: 19.080 lb
Height: 20 in
IP/NEMA Rating: NEMA 1, IP30
Finish: Powder Coated
Weight: 19.080 lb
Width: 12 in
Color: Gray
Depth: 6.630 in