![14/3 Type SJEOOW Cord, Black, 250' 14/3 Type SJEOOW Cord, Black, 250'](https://rexel-cdn.com/products/flexcord.jpg?i=57870777-33A3-4041-A1BD-E7B7F9EA08F3&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, 3 Conductor Type SJEOOW Portable Cord, Black, 250 Foot Coil
Overview
14 AWG, 3 Conductor Type SJEOOW Portable Cord, Black, 250 Foot Coil
SJEOOW cord is a junior service portable cord suitable for use in both indoor and outdoor industrial environments . This portable cord features a TPE jacket that offers a wider continuous temperature range than rubber. TPE also provides better flexibility at very low temperatures.
Also known as: SJEOOW143BLK250RL
Specifications
Length: | 250 ft |
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Type: | SJEOOW |
Gauge: | 14 |
Length: | 250 ft |
Material: | Copper |
Type: | SJEOOW |
Conductors: | 3 |
Color: | Black |
Gauge: | 14 |
Customer Reviews
No reviews for this product
(0)