This product may not be available in all locations.
1
more

Load Center, 200A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 18 Circuit
Item #: 60465
Cat #: TL18420C
UPC: 783164189902
to view pricing and more.
Documents & Guides
Load Center, 200 Amp, Main Lug, 18 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 1 Enclosure, Combo
Overview
Load Center, 200 Amp, Main Lug, 18 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 1 Enclosure, Combo
Also known as: 783164189902, TL18420C
Specifications
| Amps: | 200 |
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Flush, Surface |
| Spaces: | 18 |
| Type: | Main Lug |
| Circuits: | 18 |
| Amps: | 200 |
| Volts AC: | 208Y, 120/240 |
| Spaces: | 18 |
| Circuits: | 18 |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Type: | Main Lug |