Cable Tie, Standard, 14.5" Long, Nylon, Yellow, 100/Pack

Item #: 604701

Cat #: PLT4S-C4Y

UPC: 074983444359

Sign In or Register to view pricing and more.
Cable Tie, Nylon, Standard Cross Section, Yellow, 14.5 Inch Long, .190 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Nylon, Standard Cross Section, Yellow, 14.5 Inch Long, .190 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Panduit PLT4S-C4Y Locking Cable Ties are designed to satisfy the needs of mil spec applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 14.5" (368mm) length. Made of Nylon 6.6, are yellow in color and come in packages of 100.

Also known as: 074983444359, PLT4S-C4Y

Specifications

Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Color: Yellow
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 14.500 in
Product Thickness: 0.052 in
Size: Standard
Material: Nylon
Color: Yellow
Family / Style: Pan-Ty®