TERMINAL BLOCK 600V

Item #: 60476

Cat #: 9080GMG6

UPC: 785901743248

to view pricing and more.

Overview

SQD 9080GMG6 TERMINAL BLOCK 600V
Also known as: 785901743248, 9080GMG6

Specifications

Color: Green
Material: Nylon
Standards: California Proposition 65
Color: Green
Standards: California Proposition 65
Material: Nylon