LED Troffer 2x2

Item #: 604796

Cat #: 22EN-LD1-34-UNV-L835-CD1-U

UPC: 080083690947

to view pricing and more.
LED Troffer: 0-10V Dimming, Watt: 34.9, Volt: 120-277, Dimnesions: 2'x2', Life: 60,000 Hours, Lumens: 3424, CRI: 85, Color Temperature: 3500K. Acrylic Lens.

Overview

LED Troffer: 0-10V Dimming, Watt: 34.9, Volt: 120-277, Dimnesions: 2'x2', Life: 60,000 Hours, Lumens: 3424, CRI: 85, Color Temperature: 3500K. Acrylic Lens.
Also known as: 080083690947, 22EN-LD1-34-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Wattage: 34.900
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 2 ft
Wattage: 34.900
Dimmable: Yes