Terminal Block, Knife Disconnect, 22A, 600V AC/DC, Gray, 4mm

Item #: 60480
Cat #: 1492-JKD4
UPC: 662074734917
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Knife Disconnect, 22 Amp, 600 Volt AC/DC, Gray, 22 - 10 AWG, 4 mm, 100 in a Package

Overview

Terminal Block, Knife Disconnect, 22 Amp, 600 Volt AC/DC, Gray, 22 - 10 AWG, 4 mm, 100 in a Package
Our Terminal Blocks Connection Systems include screw-type IEC, spring-type IEC, IEC terminal block accessories, NEMA terminal blocks, NEMA terminal block accessories, finger-safe terminal blocks, and panel mount terminal blocks. We offer many terminal block products including double level plug-in, thermocouple, tab-connect feed through, grounding, space-saver feed through, fuse, sensor, plug-in connection, multi-circuit, mini, single circuit, neutral disconnect, isolation and more.
Also known as: 662074734917, 1492-JKD4

Specifications

Type: Terminal Block, Knife Disconnect
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Amps: 22
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Knife Disconnect
Volts DC: 600
Color: Gray
Amps: 22
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)