Touch-Safe Heater, 110/120 AC/DC 10W, Black, Plastic

Item #: 604841

Cat #: DAH101TS

UPC: 783510259235

to view pricing and more.
Touch-Safe Heater protects equipment from low temperatures, condensation, and corrosion. This Touch-Safe Heater, DAH101TS item is rated 110/120 AC/DC 10W with a material of Plastic colored Black.

Overview

Touch-Safe Heater protects equipment from low temperatures, condensation, and corrosion. This Touch-Safe Heater, DAH101TS item is rated 110/120 AC/DC 10W with a material of Plastic colored Black.

Protect electronic, pneumatic, hydraulic and mechanical equipment from low temperatures, condensation and corrosion with this heater, which maintains a stable enclosure temperature.

Also known as: 783510259235, DAH101TS

Specifications

Wattage: 10
Depth: 3 in
Color: Black
Material: Plastic
Width: 1.500 in
Finish: Smooth Matte
Wattage: 10
Color: Black
Width: 1.500 in
Depth: 3 in
Material: Plastic
Finish: Smooth Matte