Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Green 10' Length

Item #: 604983

Cat #: C6-GREEN-10-M

UPC:

to view pricing and more.
Documents & Guides
Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Green 10' Length, Snag-Free Molded Claw Boots

Overview

Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Green 10' Length, Snag-Free Molded Claw Boots
Also known as: C6-GREEN-10-M

Specifications

Gauge: 24 AWG
Color: Green
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Gauge: 24 AWG
Material: Copper
Length: 10 ft
Color: Green
Conductors: 4 Pair