MLT Tie, 316 SS, Fully Coated, Heavy, 20

Item #: 605005

Cat #: MLTFC6H-LP316BU

UPC: 074983117918

to view pricing and more.
Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety

Overview

Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety
Also known as: 074983117918, MLTFC6H-LP316BU

Specifications

Color: Blue
Material: Stainless Steel
Length: 20.500 in
Color: Blue
Length: 20.500 in
Material: Stainless Steel