Power Supply Replacement Cord, 16/3 AWG, SJ, Black, 9'

Item #: 60501
Cat #: 04929.70.01
UPC: 079407049295
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply Replacement Cord, 16/3 AWG, SJ, Black, 9' Long, NEMA 5-15P

Overview

Power Supply Replacement Cord, 16/3 AWG, SJ, Black, 9' Long, NEMA 5-15P
Also known as: 079407049295, 04929.70.01

Specifications

NEMA Configuration: 5-15P
Length: 9 ft
Conductors: 3
Volts AC: 120
Color: Black
Amps: 15
Gauge: 16
NEMA Configuration: 5-15P
Conductors: 3
Color: Black
Gauge: 16
Length: 9 ft
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)