std. sngl gang 3 port faceplate - IV

Item #: 605031

Cat #: FPTRIPLE-I

UPC: 089306200246

to view pricing and more.
Documents & Guides
HellermannTyton standard faceplates are easily configured, allowing for additions, deletions or changes to connections. This smooth finish, flush mount faceplate enables quick and easy installations. Offered in single gang and dual gang styles, HellermannTyton standard faceplates are offered in 1, 2, 3, 4, 6 and 12 port configurations. Type is FPTRIPLE and color is Ivory (IV)

Overview

HellermannTyton standard faceplates are easily configured, allowing for additions, deletions or changes to connections. This smooth finish, flush mount faceplate enables quick and easy installations. Offered in single gang and dual gang styles, HellermannTyton standard faceplates are offered in 1, 2, 3, 4, 6 and 12 port configurations. Type is FPTRIPLE and color is Ivory (IV)

HellermannTyton standard faceplates are easily configured, allowing for additions, deletions or changes to connections. This smooth finish, flush mount faceplate enables quick and easy installations. Offered in single gang and dual gang styles, HellermannTyton standard faceplates are offered in 1, 2, 3, 4, 6 and 12 port configurations.

Also known as: 089306200246, FPTRIPLE-I

Specifications

No Specifications Available