18/2 SJ Copper 250'

Item #: 60518

Cat #: SJ182BLK250RL

UPC: 980130400058

to view pricing and more.
Documents & Guides
(2) 18 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.

Overview

(2) 18 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.
Also known as: 980130400058, SJ182BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Material: Copper
Color: Black
Jacket: Rubber
Gauge: 18 AWG
Conductors: 2
Color: Black
Length: 250 ft
Volts AC: 300
Material: Copper