SQD HDA260504 MOLDED CASE CIRCUIT

Item #: 605183

Cat #: HDA260504

UPC: 785901632559

to view pricing and more.

Overview

SQD HDA260504 MOLDED CASE CIRCUIT BREAKER 600V 50A
Also known as: 785901632559, HDA260504

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Amps: 50
Interrupt Rating DC: 20 kA
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 14 kA