225A 42CRT 3P4W 208Y/120V 10KIC CMB

Item #: 60521

Cat #: TM42422C

UPC: 783164190052

to view pricing and more.
Documents & Guides
Main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM42422C features spaces for 42, 1" breakers, a 225A main ampere rating, 3 phases, and a combination surface/flush enclosure.

Overview

Main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM42422C features spaces for 42, 1" breakers, a 225A main ampere rating, 3 phases, and a combination surface/flush enclosure.
Also known as: 783164190052, TM42422C

Specifications

Phase: 3
Volts AC: 208Y, 120/240
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Circuits: 42
Amps: 225
Interrupt Rating AC: 22 kA
Phase: 3
Mounting: Flush, Surface
Circuits: 42
Interrupt Rating AC: 22 kA
Volts AC: 208Y, 120/240
IP/NEMA Rating: NEMA 1
Amps: 225