Contactor, Reversing, 9A, 3P, 110VAC, 50/60Hz, Coil, 1NO/NC

Item #: 60525

Cat #: 104-C09KD22

UPC: 662468933513

to view pricing and more.
Documents & Guides
Reversing Contactor, IEC Standard, 9 Amp, 3-pole, 110 Volt AC, 50/60 Hz, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Reversing Contactor, IEC Standard, 9 Amp, 3-pole, 110 Volt AC, 50/60 Hz, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Space-saving design in a high-performance contactor. Allen-Bradley® Bulletin 104-C is a low power consumption contactor designed to control motors and other loads. Catalog item 104-C09KD22 from Rockwell Automation® is a 9 A, 110 V 50/60 Hz IEC reversing contactor. It has one normally open and three normally closed contacts. And it has a line side coil termination, screw terminals, and motor load. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468933513, 104-C09KD22

Specifications

Type: Reversing, Contactor
Poles: 3
Amps: 9
Type: Reversing, Contactor
Amps: 9
Poles: 3