Patch Cord, CAT5e, 4-Pair, Gray, 25', No Boots, CMR

Item #: 60527

Cat #: CAT5E25FTBGRY

UPC: 769555901445

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT5e, 4-Pair, Gray, 25', No Boots, Copper, CMR

Overview

Patch Cord, CAT5e, 4-Pair, Gray, 25', No Boots, Copper, CMR
Also known as: 769555901445, CAT5E25FTBGRY

Specifications

Length: 25 ft
Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Gray
Shielding: Unshielded
Length: 25 ft
Material: Copper
Color: Gray
Gauge: 24 AWG
Conductors: 4 Pair
Shielding: Unshielded