SQD EGB14060 MINIATURE CIRCUIT

Item #: 605293

Cat #: EGB14060

UPC: 785901128519

to view pricing and more.

Overview

SQD EGB14060 MINIATURE CIRCUIT BREAKER 277V 60A
Also known as: 785901128519, EGB14060

Specifications

Volts AC: 277
Poles: 1
Amps: 60
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Volts AC: 277
Amps: 60
Mounting: Bolt On
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 35 kA