PSE, Softstart, 28 FLA, 25 FLA.

Item #: 605360

Cat #: PSE30-600-70

UPC: 804325571593

to view pricing and more.
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 28 FLA (Full Load Amps). Heavy Duty: 25 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.

Overview

PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 28 FLA (Full Load Amps). Heavy Duty: 25 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.
Also known as: 804325571593, PSE30-600-70

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Amps: 28, 25
Volts AC Control Range: 100 - 250
Volts AC Range: 208 - 600
Phase: 3
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 28, 25
Volts AC Range: 208 - 600