SQD LAF364001021 MOLDED CASE

Item #: 605403

Cat #: LAF364001021

UPC: 785901718437

to view pricing and more.
Documents & Guides
No Documents Available
SQD LAF364001021 MOLDED CASE CIRCUIT BREAKER 600V 400A

Overview

SQD LAF364001021 MOLDED CASE CIRCUIT BREAKER 600V 400A
Also known as: 785901718437, LAF364001021

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 400
Interrupt Rating DC: 10 kA