This product has been discontinued.
This product may not be available in all locations.

Push Button, Bootless Flush Head, Red, NEMA 4/4X/13, 1NO/1NC
Item #: 60543
Cat #: 800H-AR6AP
UPC: 662073716273
to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Red, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm
Overview
Push Button, Bootless Flush Head, Red, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm
Also known as: 662073716273, 800H-AR6AP
Specifications
| Color: | Red |
| Size: | 30 mm |
| Type: | Bootless Flush , Sealed Contact, Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red |
| Type: | Bootless Flush , Sealed Contact, Pushbutton |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |