Slide Dimmer, Fluorescent, Nova, White

Item #: 6055

Cat #: NF-20-WH

UPC: 027557359405

to view pricing and more.
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, White

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, White

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 120V/20 lamps in white

Also known as: 027557359405, NF-20-WH

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Family / Style: Nova
Light Technology: Fluorescent
Type: Slide, Single-Pole
Mounting: Surface
Color: White
Family / Style: Nova
Volts AC: 120
Poles: 1
Wattage: 1000
Light Technology: Fluorescent