Connection Cable, EtherNet, 4 Conductor, RJ45 Male to Male, Teal, 0.6m

Item #: 605513

Cat #: 1585J-M4UBJM-0M6

UPC: 885630056500

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal PUR, Shielded, Halogen Free, 0.60 meter

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal PUR, Shielded, Halogen Free, 0.60 meter
Also known as: 885630056500, 1585J-M4UBJM-0M6

Specifications

Type: Connection Cable
Color: Teal
Conductors: 2 Pair
Jacket: PUR, Polyurethane
Length: 0.600 m
Type: Connection Cable
Conductors: 2 Pair
Length: 0.600 m
Color: Teal
Jacket: PUR, Polyurethane