BUR CT30125C0 30LB UV NYLON CBL TIE, 100/PK

Item #: 605570

Cat #: CT30125C0

UPC: 781810332306

to view pricing and more.
Documents & Guides
BUR CT30125C0 30LB UV CBL TIE , 100/PK

Overview

BUR CT30125C0 30LB UV CBL TIE , 100/PK
Also known as: 781810332306, CT30125C0

Specifications

Length: 6 in
Width: 0.140 in
Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Length: 6 in
Color: Black
Material: Nylon
Width: 0.140 in
Weight Capacity: 30 lbs