Full Back Panel, 40" x 34", Galvanized Steel

Item #: 60565

Cat #: PP119G

UPC: 783510144289

Sign In or Register to view pricing and more.
Documents & Guides
Full Back Panel, Size/Dims: 40 x 34 Inch, Mounting Hardware Included, Material/Finish: Galvanized Steel

Overview

Full Back Panel, Size/Dims: 40 x 34 Inch, Mounting Hardware Included, Material/Finish: Galvanized Steel

Optional Full Back Panel is 12 gauge galvanized steel. Mounting hardware is included with the enclosure. Order separately.

Also known as: 783510144289, PP119G

Specifications

Color: Gray
Material: Steel
Width: 34 in
Height: 40 in
Color: Gray
Width: 34 in
Material: Steel
Height: 40 in