CRS-H EVLL5LCBX20/UNV1 LED CL I DIV

Item #: 605667

Cat #: EVLL5LCBX20/UNV1

UPC: 662276306493

Sign In or Register to view pricing and more.

Overview

LED CLASS I DIV 1 5625 LUMENS COOL WALL
Also known as: 662276306493, EVLL5LCBX20/UNV1

Specifications

Lumens: 5700
Color Temperature: 5000 (Bright White)
Wattage: 57
Light Technology: LED
Mounting: Wall Bracket
Volts AC Range: 120 - 277
Lumens: 5700
Wattage: 57
Mounting: Wall Bracket
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277