
to view pricing and more.
Documents & Guides
BBP«33 Series ToughBondÖ Ultra Aggressive Polyester Labels - White. Brand Name: Brady«. Sub Brand: BBP«33 Series ToughBond«. Type: Label. Special Features: Specifically designed to adhere to powder coated surfaces. Application: Asset Tracking, Barcode Labeling, Component & Equipment ID, General & Industrial ID, Rating Plates. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Material: Brady B-483 Polyester. Height: 0.5 IN. Width: 1 IN. Thickness: 0.004 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 248 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 5000. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R4900, R6000, R6200. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 143075.
Overview
BBP«33 Series ToughBondÖ Ultra Aggressive Polyester Labels - White. Brand Name: Brady«. Sub Brand: BBP«33 Series ToughBond«. Type: Label. Special Features: Specifically designed to adhere to powder coated surfaces. Application: Asset Tracking, Barcode Labeling, Component & Equipment ID, General & Industrial ID, Rating Plates. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Material: Brady B-483 Polyester. Height: 0.5 IN. Width: 1 IN. Thickness: 0.004 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 248 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 5000. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R4900, R6000, R6200. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 143075.
Also known as: 662820969150, B33-5-483
Specifications
| Material: | Polyester |
| Type: | Label |
| Color: | White |
| Material: | Polyester |
| Color: | White |
| Type: | Label |